
Electrical Outlet Strip, 48 in L, Black
Mfr # EOS-48
Zoro # G622736612
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder coat
Color
Black
Series
EOS
Width
48 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EOS-48
Zoro #
G622736612
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Height
2 in
Depth
2 in
Details
Finish
Powder coat
Color
Black
Series
EOS
Material
Steel
Item
Accessories
Assembly
Fully Assembled
Description
48in Wide Electrical Outlet Strip. For the convenience of plugging in power tools, instruments, equipment, and more. Each strip is 15 amps, 125 volts, 3 wire and have a 6 foot cord.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.