Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
F Series Workbench, 120 in W x 24 in D x 32-1/2 in H - 37-1/2 in H, Red
- Mfr # F-24120-ABL
- Zoro # G324450182
product price:Â
$
1,176.99
/ea
Key Features
Finish
Powder Coated
Gauge
12 GA / 16 GA Stringer
Color
Red
No. of Drawers
0
Overall Height
32-1/2-37 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-24120-ABL
- Zoro #
- G324450182
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Gauge
- 12 GA / 16 GA Stringer
- Item
- F Series Welded Steel Bench
- Color
- Red
- No. of Drawers
- 0
- Assembled/Unassembled
- Assembled
- Load Capacity
- 3,000 lbs
- Surface Material
- Steel
- Method of Construction
- All Welded
Dimensions
- Overall Height
- 32-1/2-37 1/2 in
- Top Thickness
- 2-1/4 in
- Overall Width
- 120 in
- Overall Depth
- 24 in
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 120 in W x 24 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers.. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.