Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Top Workbench, 120 in W x 24 in D x 32½ in - 37 1/2 in H, Putty
- Mfr # BS-24120-ABL-PU
- Zoro # G124450061
product price:
$
1,350.99
/ea
Key Features
Method of Construction
All Welded
Overall Height
32-1/2-37 1/2 in
Finish
Powder Coated
Assembled/Unassembled
Assembled
Load Capacity
3,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-24120-ABL-PU
- Zoro #
- G124450061
- UPC #
- -
- Country of Origin
- United States
- Method of Construction
- All Welded
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Load Capacity
- 3,000 lbs
- Gauge
- 12 GA / 16 GA Stringer
- No. of Drawers
- 0
- No. of Shelves
- 1
- Surface Material
- Steel
- Item
- BS Series Welded Steel Bench with Shelf
- Edge Type
- Side and Backstops
- Color
- Putty
Dimensions
- Overall Height
- 32-1/2-37 1/2 in
- Top Thickness
- 2-1/4 in
- Overall Width
- 120 in
- Overall Depth
- 24 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4 in D. No assembly required. Dimensions 120 in W x 24 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.