Shop PUCEL

Five Shelf Expanded Metal Stock Cart, 28 in W x 56 1/4 in H x 18 in D, Red

  • Mfr # X-1828-S
  • Zoro # G222720462

product price: 
$
775.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56-1/4 in
Overall Length
28 in
Overall Width
18 in
Material
All Welded Steel
Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X-1828-S
Zoro #
G222720462
UPC #
-
Country of Origin
United States
Material
All Welded Steel
Color
Red
Load Capacity
2,000 lb
Item
Platform Truck
Number of Shelves
5
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Caster Material
Semi-Steel

Description

All welded steel, Heavy Duty Expanded Metal Five Shelf Stock Cart. Provides increased visibility, air circulation and reduces the accumulation of dirt. Bottom shelf is constructed of 12 gauge steel. All other shelves are made from expanded metal with steel frame. Push handle included. 10in shelf clearance. Floor clearance 9in H. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 28in W x 18in D x 56-1/4in H. Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.