Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flush Door Bin Cabinet, 36 in W x 78 in H x 24 in D, 132 Plastic Bins, Light Blue
- Mfr # HDBC-3672-00-132-L
- Zoro # G324449575
product price:Â
$
2,503.99
/ea
Key Features
Duty Rating
Heavy Duty
No. of Shelves
0
Handle Type
L-Handle
Overall Width
36 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-3672-00-132-L
- Zoro #
- G324449575
- UPC #
- -
- Country of Origin
- United States
- Duty Rating
- Heavy Duty
- No. of Shelves
- 0
- Handle Type
- L-Handle
- Assembled/Unassembled
- Assembled
- Lock Type
- Keyed Handle
- Color
- Light Blue
- Door Type
- Double Door
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Number of Doors
- 2
- Material - Cabinets
- All Welded Steel
- Number of Drawers
- 0
- Locking Points
- 3 pt. Locking Rod
- Finish - Cabinets
- Powder Coated
Dimensions
- Overall Width
- 36 in
- Overall Height
- 72 in
- Overall Depth
- 24 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 36 in Wide x 72 in High x 24 in Deep. Doors with keyed handle.3 point locking system for extra security. Removable Plastic Bins. Bin sizes: 48 ea. 5 in D x 4 in W x 3 in H; 48ea. 7 in D x 4 in W x 3 in H; 18 ea. 11D x 6 in W x 5 in H 12 ea. 10 in D x 8 in W x 7 in H; 6 Ea. 14 in D x 8 in W x 7 in H. With 6 in High Legs. Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.