FS Series Workbench with Shelf, 60 in W x 34 in H x 24 in D, Gray
- Mfr # FS-2460-34
- Zoro # G324450359
product price:Â
$
718.99
/ea
Key Features
Surface Material
Steel
Overall Width
60 in
No. of Drawers
0
No. of Shelves
1
Load Capacity
3,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-2460-34
- Zoro #
- G324450359
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Steel
- Item
- FS Series Welded Steel Bench with Shelf
- No. of Drawers
- 0
- No. of Shelves
- 1
- Load Capacity
- 3,000 lbs
- Gauge
- 12 GA / 16 GA Stringer
- Color
- Gray
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Method of Construction
- All Welded
Dimensions
- Overall Width
- 60 in
- Top Thickness
- 2-1/4 in
- Overall Depth
- 24 in
- Overall Height
- 34 in
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. Dimensions 60 in W x 24 in D x 34 in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.