Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hardwood Top Hydraulic Bench, 30 in W x 60 in D x 45 in H, Red
- Mfr # HBW-3060-M16
- Zoro # G324450175
product price:Â
$
2,772.99
/ea
Key Features
Load Capacity
750 lbs
No. of Drawers
0
Assembled/Unassembled
Assembled
Top Thickness
2-1/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBW-3060-M16
- Zoro #
- G324450175
- UPC #
- -
- Country of Origin
- United States
- Item
- Hardwood Top Hydraulic Bench
- Load Capacity
- 750 lbs
- No. of Drawers
- 0
- Assembled/Unassembled
- Assembled
- Material
- Steel
- Surface Material
- Hardwood
- Method of Construction
- All Welded
- Color
- Red
- Finish
- Powder Coated
- No. of Shelves
- 0
- Gauge
- 12 GA / 16 GA Stringer
Dimensions
- Top Thickness
- 2-1/4 in
- Overall Width
- 60 in
- Overall Height
- 29-45 in
- Overall Depth
- 30 in
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12 in and folds under bench when not in use. Dimensions 60 in W x 30 in D x 29 in H to 45 in H. Capacity 1,000 lbs. Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.