
Heavy Duty Storage Cabinet, 36 in W x 48 in H x 19 in D, Plexiglass Doors, Gray
Mfr # HDSC-3648-19-2-PLEX
Zoro # G522717841
product price: $1,126.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Height
48 in
Color
Gray
Number of Shelves
2
Overall Depth
19 in
Door Type
Plexiglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3648-19-2-PLEX
Zoro #
G522717841
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
48 in
Overall Depth
19 in
Overall Width
36 in
Details
Color
Gray
Number of Shelves
2
Door Type
Plexiglass
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All welded steel
Cabinet Finish
Powder Coat
Item
Cabinet
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 48in High x 19in Deep. 2 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.