
Heavy Duty Storage Cabinet, 36 in W x 78 in H x 24 in D, Light Blue
Mfr # HDSC-3678-24-4
Zoro # G122720463
product price:Â $1,483.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity per Shelf
1,500 lbs
Door Type
Solid
Number of Shelves
4
Door Locking Points
3 Point Lock
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3678-24-4
Zoro #
G122720463
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
78 in
Overall Width
36 in
Details
Load Capacity per Shelf
1,500 lbs
Door Type
Solid
Number of Shelves
4
Door Locking Points
3 Point Lock
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Color
Light Blue
Assembled/Unassembled
Assembled
Item
Cabinet
Number of Doors
2
Door Handle Type
L-Style
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 78in High x 24in Deep 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.