
Heavy Duty Storage Cabinet, 48 in W x 60 in H x 24 in D, 3 Adjustable Shelves, Putty
Mfr # HDSC-4860-24-3
Zoro # G422717217
product price:Â $1,437.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Overall Height
60 in
Door Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4860-24-3
Zoro #
G422717217
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
60 in
Overall Depth
24 in
Overall Width
48 in
Details
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Color
Putty
Item
Cabinet
Door Type
Solid
Number of Doors
2
Door Handle Type
L-Style
Door Locking Points
3 Point Lock
Number of Shelves
3
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 60in High x 24in Deep 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.