Heavy Duty Storage Cabinet, Perforated Doors and Sides, 36 in W x 48 in H x 24 in D, Red

  • Mfr # HDSC-3648-24-2-PERF

  • Zoro # G922717403


product price:  $1,019.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
2
Overall Depth
24 in
Cabinet Material
All Welded Steel
Overall Height
48 in
Door Locking Points
3 Point Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3648-24-2-PERF
Zoro #
G922717403
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
48 in
Overall Width
36 in

Details

Color
Red
Number of Shelves
2
Cabinet Material
All Welded Steel
Door Locking Points
3 Point Lock
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Door Type
Perforated
Assembled/Unassembled
Assembled
Number of Doors
2
Door Handle Type
T-Handle
Item
Cabinet

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 48in High x 24in Deep. 2 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products