
Heavy Duty Storage Cabinet with Casters, 36 in W x 84 in H x 24 in D, Adjustable Shelves, Black
Mfr # HDSC-3678-24-4C
Zoro # G922737296
product price:Â $1,608.99
/eaKey Features
Overall Width
36 in
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Door Handle Type
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3678-24-4C
Zoro #
G922737296
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Details
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Item
Heavy Duty Storage Cabinet
Door Handle Type
L-Style
Door Type
Solid
Number of Shelves
4
Cabinet Finish
Powder Coat
Color
Black
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 84in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.