
Heavy Duty Storage Locker, Three Doors, 24 in W x 36 in D x 74 in H, 4 in Base, Light Blue
Mfr # DLCU-2436-3-B
Zoro # G622717352
product price: $1,326.99
/eaKey Features
Locker Material
All Welded Steel
Locker Lock Type
Padlock Loop
Number of Doors
3
Assembled/Unassembled
Assembled
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2436-3-B
Zoro #
G622717352
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Height
78 in
Overall Width
24 in
Details
Locker Material
All Welded Steel
Locker Lock Type
Padlock Loop
Number of Doors
3
Assembled/Unassembled
Assembled
Color
Light Blue
Locker Door Type
Solid
Finish
POWDER COAT
Number of Shelves
3
Locker Handle Type
Pull Handle
Capacity per Shelf
1,000 LBS PER SHELF
Item
STORAGE LOCKER
Description
All welded steel, Heavy Duty Bulk Storage Locker with Three Doors and Three Compartments on 4in Base. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.