Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Cabinet Bench, Semi Steel Casters, 48 in W x 26 in D x 34 in H, With Vise Shelf, Gray
- Mfr # PC-48S-VS
- Zoro # G524449047
product price:Â
$
1,473.99
/ea
Key Features
Finish
Powder Coated
No. of Shelves
2
Method of Construction
All Welded
Caster Configuration
2 Swivel on Handle Side, 2 Rigid
Overall Height
39-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-48S-VS
- Zoro #
- G524449047
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- No. of Shelves
- 2
- Item
- Mobile Cabinet Workbench
- Method of Construction
- All Welded
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Color
- Gray
- No. of Drawers
- 0
- Work Surface Material
- Steel
- Edge Type
- Side and Backstops
- Load Capacity
- 2,000 lbs
- Assembled/Unassembled
- Assembled
- Caster Material
- Semi-Steel
Dimensions
- Overall Height
- 39-7/8 in
- Caster Dia.
- 5 in
- Overall Depth
- 26 in
- Overall Width
- 60 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48 in W x 26 in D X 34 in H. With fixed shelf. 2 rigid & 2 swivel 5 in x 2 in Steel casters. Capacity 2,000 lbs. With Vise Shelf. Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.