Mobile Cabinet Bench, Semi Steel Casters, 48 in W x 26 in D x 34 in H, With Vise Shelf, Putty
- Mfr # PC-48S-VS
- Zoro # G824448917
product price:Â
$
1,473.99
/ea
Key Features
Overall Width
60 in
No. of Drawers
0
Work Surface Material
Steel
Load Capacity
2,000 lbs
Caster Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-48S-VS
- Zoro #
- G824448917
- UPC #
- -
- Country of Origin
- United States
- No. of Drawers
- 0
- Color
- Putty
- Work Surface Material
- Steel
- Load Capacity
- 2,000 lbs
- Item
- Mobile Cabinet Workbench
- Finish
- Powder Coated
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Method of Construction
- All Welded
- Assembled/Unassembled
- Assembled
- Caster Material
- Semi-Steel
- No. of Shelves
- 2
- Edge Type
- Side and Backstops
Dimensions
- Overall Width
- 60 in
- Caster Dia.
- 5 in
- Overall Height
- 39-7/8 in
- Overall Depth
- 26 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48 in W x 26 in D X 34 in H. With fixed shelf. 2 rigid & 2 swivel 5 in x 2 in Steel casters. Capacity 2,000 lbs. With Vise Shelf. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.