Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Cabinet Bench, Semi Steel Casters, 48 in W x 26 in D x 34 in H, With Vise Shelf, Red
- Mfr # PC-48S-VS
- Zoro # G524449115
product price:Â
$
1,473.99
/ea
Key Features
Caster Dia.
5 in
Edge Type
Side and Backstops
Overall Height
39-7/8 in
Caster Material
Semi-Steel
Overall Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-48S-VS
- Zoro #
- G524449115
- UPC #
- -
- Country of Origin
- United States
- Edge Type
- Side and Backstops
- Caster Material
- Semi-Steel
- Item
- Mobile Cabinet Workbench
- Load Capacity
- 2,000 lbs
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- No. of Shelves
- 2
- Color
- Red
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- No. of Drawers
- 0
- Method of Construction
- All Welded
- Work Surface Material
- Steel
Dimensions
- Caster Dia.
- 5 in
- Overall Height
- 39-7/8 in
- Overall Width
- 60 in
- Overall Depth
- 26 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48 in W x 26 in D X 34 in H. With fixed shelf. 2 rigid & 2 swivel 5 in x 2 in Steel casters. Capacity 2,000 lbs. With Vise Shelf. Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.