Mobile Cabinet Bench, Semi Steel Casters, 48 in W x 26 in D x 34 in H, With Vise Shelf, Light Blue
- Mfr # PC-48S-VS
- Zoro # G824449679
product price:Â
$
1,473.99
/ea
Key Features
Assembled/Unassembled
Assembled
Overall Height
39-7/8 in
Caster Material
Semi-Steel
Method of Construction
All Welded
No. of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-48S-VS
- Zoro #
- G824449679
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Caster Material
- Semi-Steel
- Item
- Mobile Cabinet Workbench
- Method of Construction
- All Welded
- No. of Shelves
- 2
- No. of Drawers
- 0
- Finish
- Powder Coated
- Work Surface Material
- Steel
- Color
- Light Blue
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Edge Type
- Side and Backstops
- Load Capacity
- 2,000 lbs
Dimensions
- Overall Height
- 39-7/8 in
- Overall Width
- 60 in
- Overall Depth
- 26 in
- Caster Dia.
- 5 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48 in W x 26 in D X 34 in H. With fixed shelf. 2 rigid & 2 swivel 5 in x 2 in Steel casters. Capacity 2,000 lbs. With Vise Shelf. Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.