Mobile Cabinet Bench with Drawer, 48 in W x 34 in H x 26 in D, With Vise Shelf, Black
- Mfr # PC-48S-1424-1-VS
- Zoro # G324449544
product price:Â
$
1,754.99
/ea
Key Features
No. of Drawers
1
Work Surface Material
Steel
Caster Material
Semi-Steel
Caster Configuration
2 Swivel on Handle Side, 2 Rigid
Overall Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-48S-1424-1-VS
- Zoro #
- G324449544
- UPC #
- -
- Country of Origin
- United States
- No. of Drawers
- 1
- Item
- Mobile Cabinet Workbench
- Work Surface Material
- Steel
- Caster Material
- Semi-Steel
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Color
- Black
- Edge Type
- Side and Backstops
- Method of Construction
- All Welded
- Finish
- Powder Coated
- No. of Shelves
- 2
- Load Capacity
- 2,000 lbs
- Drawer Load Rating
- 100 lbs per Drawer
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Width
- 60 in
- Caster Dia.
- 5 in
- Overall Depth
- 26 in
- Overall Height
- 39-7/8 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48 in W x 26 in D X 34 in H. With 1 recessed pull handle drawer and 2 half shelves. 2 rigid & 2 swivel 5 in x 2 in Steel casters. Capacity 2,000 lbs. With Vise Shelf. Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.