Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Cabinet Bench with Drawer, 48 in W x 34 in H x 26 in D, With Vise Shelf, Gray
- Mfr # PC-48S-1424-1-VS
- Zoro # G924449470
product price:Â
$
1,754.99
/ea
Key Features
No. of Drawers
1
Overall Depth
26 in
Work Surface Material
Steel
Finish
Powder Coated
Overall Height
39-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-48S-1424-1-VS
- Zoro #
- G924449470
- UPC #
- -
- Country of Origin
- United States
- No. of Drawers
- 1
- Work Surface Material
- Steel
- Finish
- Powder Coated
- Item
- Mobile Cabinet Workbench
- Color
- Gray
- Drawer Load Rating
- 100 lbs per Drawer
- No. of Shelves
- 2
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Caster Material
- Semi-Steel
- Assembled/Unassembled
- Assembled
- Method of Construction
- All Welded
- Edge Type
- Side and Backstops
- Load Capacity
- 2,000 lbs
Dimensions
- Overall Depth
- 26 in
- Overall Height
- 39-7/8 in
- Overall Width
- 60 in
- Caster Dia.
- 5 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48 in W x 26 in D X 34 in H. With 1 recessed pull handle drawer and 2 half shelves. 2 rigid & 2 swivel 5 in x 2 in Steel casters. Capacity 2,000 lbs. With Vise Shelf. Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.