Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Cabinet Bench with Drawer, 48 in W x 34 in H x 26 in D, With Vise Shelf, Light Blue
- Mfr # PC-48S-1424-1-VS
- Zoro # G524449023
product price:Â
$
1,754.99
/ea
Key Features
Caster Configuration
2 Swivel on Handle Side, 2 Rigid
Caster Dia.
5 in
No. of Shelves
2
No. of Drawers
1
Caster Material
Semi-Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-48S-1424-1-VS
- Zoro #
- G524449023
- UPC #
- -
- Country of Origin
- United States
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Item
- Mobile Cabinet Workbench
- No. of Shelves
- 2
- No. of Drawers
- 1
- Caster Material
- Semi-Steel
- Color
- Light Blue
- Assembled/Unassembled
- Assembled
- Edge Type
- Side and Backstops
- Finish
- Powder Coated
- Method of Construction
- All Welded
- Work Surface Material
- Steel
- Load Capacity
- 2,000 lbs
- Drawer Load Rating
- 100 lbs per Drawer
Dimensions
- Caster Dia.
- 5 in
- Overall Depth
- 26 in
- Overall Width
- 60 in
- Overall Height
- 39-7/8 in
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48 in W x 26 in D X 34 in H. With 1 recessed pull handle drawer and 2 half shelves. 2 rigid & 2 swivel 5 in x 2 in Steel casters. Capacity 2,000 lbs. With Vise Shelf. Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.