Drawer Cabinet, Casters, Black, 3 Drawers
- Mfr # 49309001
- Zoro # G122799544
product price:Â
$
37.15
/ea
Key Features
Overall Height
26 1/8 in
Overall Depth
15 3/8 in
Drawer Width
19 1/8 in
Number of Drawers
3
Cabinet Storage Components
Drawers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49309001
- Zoro #
- G122799544
- UPC #
- 073149493095
- Country of Origin
- United States
Dimensions
- Overall Height
- 26 1/8 in
- Overall Depth
- 15 3/8 in
- Drawer Width
- 19 1/8 in
- Drawer Height
- 7 1/8 in
- Drawer HxWxD
- (3) 7 1/8 in x 19 1/8 in x 13 1/8 in
- Overall Width
- 21 7/8 in
- Drawer Depth
- 13 1/8 in
Details
- Number of Drawers
- 3
- Cabinet Storage Components
- Drawers
- Cabinet Color
- Black
- Base Type
- Casters
- Item
- Drawer Cabinet
- Drawer Handle Type
- Pull
Description
Drawer Cabinet, Base Type Casters, Drawer HxWxD (3) 7 1/8 in x 19 1/8 in x 13 1/8 in, Lock Type Not Applicable, Number of Drawers 3, Overall Depth 15 3/8 in, Overall Height 26 1/8 in, Overall Width 21 7/8 in, Cabinet Color Black, Drawer Depth 13 1/8 in, Drawer Handle Type Pull, Drawer Height 7 1/8 in, Drawer Width 19 1/8 in, Cabinet Storage Components Drawers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.