Drawer Cabinet, Casters, Black, 3 Drawers
- Mfr # 48309002
- Zoro # G722784728
product price:Â
$
25.15
/ea
Key Features
Number of Drawers
3
Drawer Height
7 1/8 in
Cabinet Storage Components
Drawers
Drawer Handle Type
Pull
Overall Width
12 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48309002
- Zoro #
- G722784728
- UPC #
- 073149483096
- Country of Origin
- United States
Dimensions
- Drawer Height
- 7 1/8 in
- Overall Width
- 12 5/8 in
- Overall Depth
- 14 5/8 in
- Drawer HxWxD
- (3) 7 1/8 in x 9 7/8 in x 12 3/8 in
- Overall Height
- 26 1/8 in
- Drawer Width
- 9 7/8 in
- Drawer Depth
- 12 3/8 in
Details
- Number of Drawers
- 3
- Cabinet Storage Components
- Drawers
- Drawer Handle Type
- Pull
- Item
- Drawer Cabinet
- Base Type
- Casters
- Cabinet Color
- Black
Description
Drawer Cabinet, Base Type Casters, Drawer HxWxD (3) 7 1/8 in x 9 7/8 in x 12 3/8 in, Lock Type Not Applicable, Number of Drawers 3, Overall Depth 14 5/8 in, Overall Height 26 1/8 in, Overall Width 12 5/8 in, Cabinet Color Black, Drawer Depth 12 3/8 in, Drawer Handle Type Pull, Drawer Height 7 1/8 in, Drawer Width 9 7/8 in, Cabinet Storage Components Drawers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.