Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 18 in D x 48 in W x 36 in H, 5 in x 2 in Phenolic Casters, Black
- Mfr # 18-TR-48P-OSH
- Zoro # G824450019
product price:Â
$
671.99
/ea
Key Features
Material
All Welded Steel
Caster Type
2 RIGID, 2 SWIVEL
Overall Height
36 in
Distance Between Shelves
6-1/2 in
Caster Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TR-48P-OSH
- Zoro #
- G824450019
- UPC #
- -
- Country of Origin
- United States
- Material
- All Welded Steel
- Caster Type
- 2 RIGID, 2 SWIVEL
- Distance Between Shelves
- 6-1/2 in
- Caster Material
- Phenolic
- Number of Shelves
- 2
- Caster Configuration
- 2 Front, 2 Rear
- Item
- Single Handle Heavy Duty Truck
- Handle Type
- Offset
- Capacity per Shelf
- 2,000 lbs.
- Load Capacity
- 2,000 lbs
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Color
- Black
Dimensions
- Overall Height
- 36 in
- Overall Width
- 18 in
- Overall Depth
- 51-1/2 in
- Caster Dia.
- 5 in
- Shelf Width
- 48 in
- Height
- 22 in
- Shelf Length
- 18 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 48 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.