Single Handle Heavy Duty Truck, 18 in D x 36 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Putty
- Mfr # 18-TR-36S-OSH
- Zoro # G024449943
product price:Â
$
600.99
/ea
Key Features
Height
22 in
Overall Depth
39-1/4 in
Distance Between Shelves
6-1/2 in
Material
All Welded Steel
Overall Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TR-36S-OSH
- Zoro #
- G024449943
- UPC #
- -
- Country of Origin
- United States
- Distance Between Shelves
- 6-1/2 in
- Material
- All Welded Steel
- Caster Type
- 2 RIGID, 2 SWIVEL
- Item
- Single Handle Heavy Duty Truck
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Handle Type
- Offset
- Capacity per Shelf
- 2,000 lbs.
- Caster Material
- Semi-Steel
- Number of Shelves
- 2
- Caster Configuration
- 2 Front, 2 Rear
- Color
- Putty
- Load Capacity
- 2,000 lbs
Dimensions
- Height
- 22 in
- Overall Depth
- 39-1/4 in
- Overall Height
- 36 in
- Overall Width
- 18 in
- Shelf Length
- 18 in
- Caster Dia.
- 5 in
- Shelf Width
- 36 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 36 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.