Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 24 in D x 48 in W x 36 in H, 5 in x 2 in Phenolic Casters, Putty
- Mfr # 24-TR-48P-OSH
- Zoro # G024449783
product price:Â
$
779.99
/ea
Key Features
Capacity per Shelf
2,000 lbs.
Distance Between Shelves
6-1/2 in
Caster Dia.
5 in
Handle Type
Offset
Caster Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TR-48P-OSH
- Zoro #
- G024449783
- UPC #
- -
- Country of Origin
- United States
- Item
- Single Handle Heavy Duty Truck
- Capacity per Shelf
- 2,000 lbs.
- Distance Between Shelves
- 6-1/2 in
- Color
- Putty
- Handle Type
- Offset
- Caster Material
- Phenolic
- Material
- All Welded Steel
- Load Capacity
- 2,000 lbs
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Type
- 2 RIGID, 2 SWIVEL
- Number of Shelves
- 2
- Caster Configuration
- 2 Front, 2 Rear
Dimensions
- Caster Dia.
- 5 in
- Overall Width
- 24 in
- Height
- 22 in
- Shelf Width
- 48 in
- Shelf Length
- 24 in
- Overall Height
- 36 in
- Overall Depth
- 51-1/2 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 48 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.