Single Handle Heavy Duty Truck, 24 in D x 48 in W x 36 in H, 5 in x 2 in Phenolic Casters, Gray
- Mfr # 24-TR-48P-OSH
- Zoro # G124449768
product price:Â
$
779.99
/ea
Key Features
Distance Between Shelves
6-1/2 in
Caster Dia.
5 in
Number of Shelves
2
Overall Depth
39-1/4 in
Cart Shelf Style
Flat Shelf, Tray Bottom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TR-48P-OSH
- Zoro #
- G124449768
- UPC #
- -
- Country of Origin
- United States
- Distance Between Shelves
- 6-1/2 in
- Number of Shelves
- 2
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Type
- 2 RIGID, 2 SWIVEL
- Handle Type
- Offset
- Load Capacity
- 2,000 lbs
- Color
- Gray
- Capacity per Shelf
- 2,000 lbs.
- Caster Configuration
- 2 Front, 2 Rear
- Item
- Single Handle Heavy Duty Truck
- Material
- All Welded Steel
- Caster Material
- Phenolic
Dimensions
- Caster Dia.
- 5 in
- Shelf Width
- 48 in
- Overall Depth
- 39-1/4 in
- Height
- 22 in
- Shelf Length
- 24 in
- Overall Width
- 24 in
- Overall Height
- 36 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 48 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.