Single Handle Heavy Duty Truck, 24 in D x 30 in W x 36 in H, 5 in x 2 in Phenolic Casters, Putty
- Mfr # 24-TR-30P-OSH
- Zoro # G424449697
product price:Â
$
621.99
/ea
Key Features
Cart Shelf Style
Flat Shelf, Tray Bottom
Overall Width
24 in
Handle Type
Offset
Caster Configuration
2 Front, 2 Rear
Caster Type
2 RIGID, 2 SWIVEL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TR-30P-OSH
- Zoro #
- G424449697
- UPC #
- -
- Country of Origin
- United States
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Handle Type
- Offset
- Caster Configuration
- 2 Front, 2 Rear
- Caster Type
- 2 RIGID, 2 SWIVEL
- Load Capacity
- 2,000 lbs
- Material
- All Welded Steel
- Distance Between Shelves
- 6-1/2 in
- Capacity per Shelf
- 2,000 lbs.
- Color
- Putty
- Number of Shelves
- 2
- Item
- Single Handle Heavy Duty Truck
- Caster Material
- Phenolic
Dimensions
- Shelf Width
- 30 in
- Overall Width
- 24 in
- Overall Height
- 36 in
- Shelf Length
- 24 in
- Height
- 22 in
- Overall Depth
- 33-1/4 in
- Caster Dia.
- 5 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 30 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.