Single Handle Heavy Duty Truck, 24 in D x 48 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Gray
- Mfr # 24-TR-48S-OSH
- Zoro # G224449996
product price:Â
$
790.99
/ea
Key Features
Handle Type
Offset
Height
22 in
Shelf Width
48 in
Material
All Welded Steel
Caster Configuration
2 Front, 2 Rear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TR-48S-OSH
- Zoro #
- G224449996
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Offset
- Material
- All Welded Steel
- Caster Configuration
- 2 Front, 2 Rear
- Caster Material
- Semi-Steel
- Capacity per Shelf
- 2,000 lbs.
- Distance Between Shelves
- 6-1/2 in
- Caster Type
- 2 RIGID, 2 SWIVEL
- Color
- Gray
- Load Capacity
- 2,000 lbs
- Number of Shelves
- 2
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Item
- Single Handle Heavy Duty Truck
Dimensions
- Height
- 22 in
- Shelf Width
- 48 in
- Shelf Length
- 24 in
- Caster Dia.
- 5 in
- Overall Width
- 24 in
- Overall Depth
- 33-1/4 in
- Overall Height
- 36 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 48 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.