Single Handle Heavy Duty Truck, 30 in D x 36 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Gray
- Mfr # 30-TR-36S-OSH
- Zoro # G424449925
product price:Â
$
774.99
/ea
Key Features
Height
22 in
Cart Shelf Style
Flat Shelf, Tray Bottom
Number of Shelves
2
Caster Material
Semi-Steel
Distance Between Shelves
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TR-36S-OSH
- Zoro #
- G424449925
- UPC #
- -
- Country of Origin
- United States
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Number of Shelves
- 2
- Caster Material
- Semi-Steel
- Distance Between Shelves
- 6-1/2 in
- Caster Configuration
- 2 Front, 2 Rear
- Handle Type
- Offset
- Capacity per Shelf
- 2,000 lbs.
- Caster Type
- 2 RIGID, 2 SWIVEL
- Material
- All Welded Steel
- Load Capacity
- 2,000 lbs
- Color
- Gray
- Item
- Single Handle Heavy Duty Truck
Dimensions
- Height
- 22 in
- Shelf Width
- 36 in
- Shelf Length
- 30 in
- Caster Dia.
- 5 in
- Overall Width
- 30 in
- Overall Height
- 36 in
- Overall Depth
- 33-1/4 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 36 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.