Single Handle Heavy Duty Truck, 30 in D x 48 in W x 36 in H, 5 inx2 in Phenolic Casters, Light Blue
- Mfr # 30-TR-48P-OSH
- Zoro # G224449750
product price:Â
$
891.99
/ea
Key Features
Caster Material
Phenolic
Caster Configuration
2 Front, 2 Rear
Caster Type
2 RIGID, 2 SWIVEL
Overall Height
36 in
Cart Shelf Style
Flat Shelf, Tray Bottom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TR-48P-OSH
- Zoro #
- G224449750
- UPC #
- -
- Country of Origin
- United States
- Color
- Light Blue
- Caster Material
- Phenolic
- Caster Configuration
- 2 Front, 2 Rear
- Caster Type
- 2 RIGID, 2 SWIVEL
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Number of Shelves
- 2
- Distance Between Shelves
- 6-1/2 in
- Item
- Single Handle Heavy Duty Truck
- Capacity per Shelf
- 2,000 lbs.
- Handle Type
- Offset
- Material
- All Welded Steel
- Load Capacity
- 2,000 lbs
Dimensions
- Shelf Width
- 48 in
- Overall Height
- 36 in
- Shelf Length
- 30 in
- Caster Dia.
- 5 in
- Overall Depth
- 33-1/4 in
- Overall Width
- 30 in
- Height
- 22 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 48 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.