Sliding Shelf Truck, 68 in W x 29 in D x 63 in H, Black

  • Mfr # SS-60-S

  • Zoro # G122737669


product price:  $1,250.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Powder Coat
Overall Width
37 in
Caster Material
Semi-Steel
Color
Black
Overall Length
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-60-S
Zoro #
G122737669
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
37 in
Overall Length
68 in
Overall Height
66 in

Details

Finish
Powder Coat
Caster Material
Semi-Steel
Color
Black
Caster Type
2 Rigid, 2 Swivel
Item
Shelf Truck
Assembled/Unassembled
Assembled
Material
All Welded Steel
Load Capacity
2,000 lbs

Description

All welded steel, Heavy Duty Sliding Shelf Truck with See-Thru Design for visual load inspection. Shelves are easily removed by sliding out of channels, permitting truck to be used for large bulky materials. Consists of two sliding shelves and one fixed bottom shelf. Shelf clearance of 18in and 2in slope to the rear. 2 swivel, 2 rigid 6in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 68in W x 37in D x 66in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.