Steel Dolly with Removable Handle, 18 in W x 60 in D, Gray
- Mfr # 18-D-60-S
- Zoro # G022716276
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Gray
Load Capacity
1,000 lb
Handle Type
Removeable
Overall Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-D-60-S
- Zoro #
- G022716276
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1,000 lb
- Item
- Steel Dollies
- Handle Type
- Removeable
- Finish
- Powder Coat
Dimensions
- Overall Depth
- 18 in
- Overall Width
- 60 in
- Overall Height
- 42 in
Description
All welded steel, Heavy Duty Dolly. 12 gauge steel. 2in D tray style shelf. Floor clearance 5in H. Unit is equipped with a 36-1/2in long removable handle. 2 swivel, 2 rigid 4in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 60in W x 18in D x 5in H floor clearance. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.