Steel Platform Truck, 24 in W x 48 in D, 6 in Phenolic Casters, With Extra Handle Sockets, Red
- Mfr # PT-2448-6P-EHS
- Zoro # G224449774
product price:Â
$
606.99
/ea
Key Features
Overall Width
24 in
Color
Red
Frame Material
Steel
Caster Dia.
6 in
Caster Type
2 SWIVEL, 2 RIGID
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2448-6P-EHS
- Zoro #
- G224449774
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Frame Material
- Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Handle Type
- Tubular Offset
- Item
- Platform Truck
- Deck Material
- Steel
- Finish
- Powder Coated
- Load Capacity
- 2,500 lbs
- Caster Material
- Phenolic
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Width
- 24 in
- Caster Dia.
- 6 in
- Deck Height
- 7-3/4 in
- Overall Height
- 34-1/4 in
- Deck Length
- 48 in
- Deck Width
- 24 in
- Overall Length
- 54 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in phenolic casters. Dimensions 48 in W x 24 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.