HandTruckDolly, 51in, 21in, Gry, Alum, 150lb
- Mfr # VSGO
- Zoro # G923367379
product price:Â
$
801.99
/ea
Free Shipping & Returns
Key Features
Nose Plate Depth
13 in
Brake Type
No Caster Brake
Color
Gray
Nose Plate Type
Solid Straight
Overall Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VSGO
- Zoro #
- G923367379
- UPC #
- 850031392076
- Country of Origin
- China
Dimensions
- Nose Plate Depth
- 13 in
- Overall Width
- 21 in
- Overall Height
- 51 in
- Handle Height
- 51 in
- Nose Plate Width
- 19 in
- Overall Depth
- 19 in
Details
- Brake Type
- No Caster Brake
- Color
- Gray
- Nose Plate Type
- Solid Straight
- Charge Time
- 2 to 3 hr
- Frame Type
- Rounded Back
- Battery Type
- Maintenance Free
- Charger Type
- Off-Board
- Axle-Mounted Wheel/Tread Material
- Plastic
- Item
- Hand Truck Dolly
- Handle Type
- Flow-Back
- Load Capacity
- 150 lb
- Nose Plate Material
- Steel
- Battery Amp Hours
- 6 Ah
- Frame Material
- Aluminum
- Wire Color
- Gray
Description
Hand Truck Dolly, Load Capacity 150 lb, Overall Depth 19 in, Overall Height 51 in, Overall Width 21 in, Nose Plate Depth 13 in, Nose Plate Width 19 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Type Rounded Back, Handle Type Flow-Back, Axle-Mounted Wheel Dia. Not Applicable, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist With Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector With Load Protector
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.