Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 28 in W x 60 in D, 8 in Phenolic Casters, With Extra Handle Sockets, Light Blue
- Mfr # PT-2860-8P-EHS
- Zoro # G124449720
product price:Â
$
776.99
/ea
Key Features
Assembled/Unassembled
Assembled
Deck Material
Steel
Overall Length
66 in
Caster Dia.
8 in
Overall Height
36-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2860-8P-EHS
- Zoro #
- G124449720
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Deck Material
- Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Color
- Light Blue
- Caster Material
- Phenolic
- Handle Type
- Tubular Offset
- Load Capacity
- 3,000 lbs
- Finish
- Powder Coated
- Item
- Platform Truck
- Frame Material
- Steel
Dimensions
- Overall Length
- 66 in
- Caster Dia.
- 8 in
- Overall Height
- 36-1/4 in
- Deck Length
- 60 in
- Overall Width
- 28 in
- Deck Width
- 28 in
- Deck Height
- 9-3/4 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in phenolic casters. Dimensions 60 in W x 28 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.