Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 28 in W x 72 in D, 8 in Phenolic Casters, Black
- Mfr # PT-2872-8P
- Zoro # G522736385
product price:Â
$
799.99
/ea
Key Features
Overall Height
37 in
Overall Length
72 in
Overall Width
28 in
Color
Black
Load Capacity
1,800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2872-8P
- Zoro #
- G522736385
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Load Capacity
- 1,800 lb
- Item
- Platform Truck
- Handle Type
- Removable Handle
- Assembled/Unassembled
- Assembled
- Caster Type
- 2 Rigid, 2 Swivel
- Caster Material
- Phenolic
- Includes
- Removable Handle
- Finish
- Powder Coat
- Deck Material
- Steel
Dimensions
- Overall Height
- 37 in
- Overall Length
- 72 in
- Overall Width
- 28 in
- Deck Length
- 72 in
- Deck Height
- 11.625"
- Deck Width
- 28 in
- Caster Dia.
- 8"
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in phenolic casters. Dimensions 72in W x 28in D x 9-3/4in H (excluding handle). Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.