Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 28 in W x 96 in D, 8 in Semi-Steel Casters, With Extra Handle Sockets, Putty
- Mfr # PT-2896-8S-EHS
- Zoro # G724449021
product price:Â
$
1,011.99
/ea
Key Features
Caster Material
Semi-Steel
Caster Dia.
8 in
Caster Type
2 SWIVEL, 2 RIGID
Overall Width
28 in
Color
Putty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2896-8S-EHS
- Zoro #
- G724449021
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Semi-Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Color
- Putty
- Item
- Platform Truck
- Frame Material
- Steel
- Assembled/Unassembled
- Assembled
- Load Capacity
- 3,000 lbs
- Finish
- Powder Coated
- Handle Type
- Tubular Offset
- Deck Material
- Steel
Dimensions
- Caster Dia.
- 8 in
- Overall Width
- 28 in
- Overall Length
- 102 in
- Deck Length
- 96 in
- Deck Width
- 28 in
- Deck Height
- 9-3/4 in
- Overall Height
- 36-1/4 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in semi-steel casters. Dimensions 96 in W x 28 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.