Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 34 in W x 48 in D, 8 in Semi-Steel Casters, With Extra Handle Sockets, Black
- Mfr # PT-3448-8S-EHS
- Zoro # G824448924
product price:Â
$
834.99
/ea
Key Features
Assembled/Unassembled
Assembled
Handle Type
Tubular Offset
Caster Type
2 SWIVEL, 2 RIGID
Caster Dia.
8 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-3448-8S-EHS
- Zoro #
- G824448924
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Handle Type
- Tubular Offset
- Caster Type
- 2 SWIVEL, 2 RIGID
- Finish
- Powder Coated
- Color
- Black
- Load Capacity
- 3,000 lbs
- Deck Material
- Steel
- Item
- Platform Truck
- Frame Material
- Steel
- Caster Material
- Semi-Steel
Dimensions
- Caster Dia.
- 8 in
- Deck Height
- 9-3/4 in
- Deck Width
- 34 in
- Deck Length
- 48 in
- Overall Width
- 34 in
- Overall Height
- 36-1/4 in
- Overall Length
- 54 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in semi-steel casters. Dimensions 48 in W x 34 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.