Steel Platform Truck, 34 in W x 60 in D, 8 in Phenolic Casters, With Extra Handle Sockets, Black
- Mfr # PT-3460-8P-EHS
- Zoro # G624448865
product price:Â
$
871.99
/ea
Key Features
Caster Type
2 SWIVEL, 2 RIGID
Handle Type
Tubular Offset
Frame Material
Steel
Assembled/Unassembled
Assembled
Caster Dia.
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-3460-8P-EHS
- Zoro #
- G624448865
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 SWIVEL, 2 RIGID
- Handle Type
- Tubular Offset
- Frame Material
- Steel
- Assembled/Unassembled
- Assembled
- Item
- Platform Truck
- Deck Material
- Steel
- Load Capacity
- 3,000 lbs
- Finish
- Powder Coated
- Color
- Black
- Caster Material
- Phenolic
Dimensions
- Caster Dia.
- 8 in
- Overall Height
- 36-1/4 in
- Deck Width
- 34 in
- Deck Length
- 60 in
- Overall Width
- 34 in
- Deck Height
- 9-3/4 in
- Overall Length
- 66 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in phenolic casters. Dimensions 60 in W x 34 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.