Steel Top Workbench, with Back & EndsTop Shelf and Drawer, 120 in W x 28 in D x 34 in H, Black
- Mfr # BSD-28120-34
- Zoro # G624449589
product price:Â
$
1,551.99
/ea
Key Features
Drawer Load Rating
100 lbs per Drawer
Drawer Width
13 in
Overall Depth
28 in
Surface Material
Steel
Drawer Depth
15-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSD-28120-34
- Zoro #
- G624449589
- UPC #
- -
- Country of Origin
- United States
- Drawer Load Rating
- 100 lbs per Drawer
- Surface Material
- Steel
- Item
- BSD Series Welded Steel Bench with Shelf and Drawer
- Edge Type
- Side and Backstops
- Assembled/Unassembled
- Assembled
- Method of Construction
- All Welded
- No. of Drawers
- 1
- No. of Shelves
- 1
- Load Capacity
- 3,000 lbs
- Finish
- Powder Coated
- Gauge
- 12 GA / 16 GA Stringer
- Color
- Black
Dimensions
- Drawer Width
- 13 in
- Overall Depth
- 28 in
- Drawer Depth
- 15-3/8 in
- Overall Width
- 120 in
- Drawer Height
- 4-9/16 in
- Overall Height
- 34 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4 in D. Drawer size 14 in W x 16 in D x 5 in H. No assembly required. Dimensions 120 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.