Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workstation With 3 Levels Of Small Rails Bins And Led.
- Mfr # 21850-10
- Zoro # G423532864
product price:Â
$
1,801.99
/ea
Key Features
Color
Gray/ black fittings
Finish
Matte
Caster Type
swivel w/ brake
Edge Type
Rounded
Top Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21850-10
- Zoro #
- G423532864
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray/ black fittings
- Finish
- Matte
- Caster Type
- swivel w/ brake
- Edge Type
- Rounded
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Work Surface Material
- White PVC
- Frame Material
- Aluminum Tube
- Material
- Graphit
Dimensions
- Top Thickness
- 1/2 in
- Length
- 33 in
- Overall Height
- 81 in
- Overall Width
- 47 in
- Caster Dia.
- 4 in
Description
The Workstation with Small Rails Bins and LED is a highly functional and ergonomic solution designed to streamline workflow, improve organization, and enhance visibility in assembly, packaging, and storage environments. With dedicated storage for small bins and integrated LED lighting, this workstation ensures efficient material handling and precision work. Spacious and Durable Work Surface The worktop is made of 1/2" panels, providing a smooth, durable, and easy-to-clean surface for a variety of tasks. Its rounded, non-aggressive edges prevent accidental damage to walls, doors, and surrounding equipment, ensuring safe and reliable use in any workspace. Optimized Storage with Small Rails Bins This workstation features three levels of small bins rails, offering efficient storage and quick access to tools, parts, and materials. Each rail level supports up to 50 lbs, making it ideal for storing and organizing lightweight to medium-weight components. Enhanced Visibility with Integrated LED Lighting A built-in LED light ensures bright and consistent illumination, reducing eye strain and enhancing visibility for precision work and detailed tasks. Lightweight, Strong, and Stable The modular aluminum frame reduces weight by 40% compared to traditional steel structures, offering easy handling without compromising strength and durability. The Workstation with Small Rails Bins and LED arrives fully assembled, ready to enhance efficiency and organization in your workspace. Combining smart storage solutions, ergonomic design, and bright illumination, this workstation is an essential tool for optimizing productivity and workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.