Wardrobe Locker, 60 in W x 72 in H x 24 in D, 4 Drawers, With Padlock Hasp, Gray
- Mfr # WSC-6072-24-4D-HASP
- Zoro # G624449916
product price:Â
$
2,624.99
/ea
Key Features
Locker Door Type
Solid Double Door
Overall Width
60 in
Overall Height
78 in
Locker Handle Type
L-Handle
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-6072-24-4D-HASP
- Zoro #
- G624449916
- UPC #
- -
- Country of Origin
- United States
- Locker Door Type
- Solid Double Door
- Item
- Wardrobe Locker
- Locker Handle Type
- L-Handle
- Assembled/Unassembled
- Assembled
- Color
- Gray
- Locker Material
- All Welded Steel
- Number of Compartments
- 9
- Number of Openings
- 5
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Finish
- Powder Coated
- Load Capacity
- 200 lbs per Half Shelf/250 lbs per Drawer
- Mounting
- Welded
Dimensions
- Overall Width
- 60 in
- Overall Height
- 78 in
- Overall Depth
- 24 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), and 3 shelves. 60 in Wide x 72 in High x 24 in Deep. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.