Wardrobe Locker with 4 Drawers, 60 in W x 78 in H x 24 in D, Light Blue

  • Mfr # WSC-6072-24-4DL

  • Zoro # G222717295


product price:  $2,111.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Capacity per Shelf
200 lbs/half shelf
Overall Width
40 in
Assembled/Unassembled
Assembled
Finish
Powder Coat
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSC-6072-24-4DL
Zoro #
G222717295
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
40 in
Overall Depth
24 in
Overall Height
78 in

Details

Capacity per Shelf
200 lbs/half shelf
Assembled/Unassembled
Assembled
Color
Light Blue
Finish
Powder Coat
Number of Shelves
4
Locking Points
Latch
Drawer Capacity
100 lbs
Number of Doors
2
Series
WSC
Lock Type
Recessed Handle
Item
Cabinet
Number of Drawers
4
Material
All Welded Steel
Cabinet Handle Style
L-Style

Description

All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), 3 shelves, and 6in Legs. 60in Wide x 78in High x 24in Deep. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.