Workbench with Back and EndsTop, 96 in W x 24 in D x 34 in H, Black
- Mfr # B-2496-34
- Zoro # G324450052
product price:Â
$
970.99
/ea
Key Features
Gauge
12 GA / 16 GA Stringer
Assembled/Unassembled
Assembled
Overall Depth
24 in
Surface Material
Steel
Top Thickness
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-2496-34
- Zoro #
- G324450052
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 12 GA / 16 GA Stringer
- Assembled/Unassembled
- Assembled
- Surface Material
- Steel
- Load Capacity
- 3,000 lbs
- Color
- Black
- Edge Type
- Side and Backstops
- Method of Construction
- All Welded
- Item
- B Series Welded Steel Bench
- No. of Drawers
- 0
- Finish
- Powder Coated
Dimensions
- Overall Depth
- 24 in
- Top Thickness
- 2-1/4 in
- Overall Width
- 96 in
- Overall Height
- 34 in
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 96 in W x 24 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.