Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, 20 GPM, 150 PSI, 3/4 In

  • Mfr # MTR100-G

  • Zoro # G7628677


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Type
Inline
Housing Material
Brass
For Pipe Size
3/4 to 2 in
Connection Size
3/4 in
Flow Material
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTR100-G
Zoro #
G7628677
UPC #
-
Country of Origin
China

Dimensions

For Pipe Size
3/4 to 2 in
Connection Size
3/4 in
Height
4 1/4 in
Manufacturers Warranty Length
1 yr
Cable Length (Ft.)
12
Width (In.)
3-5/8"
Height (In.)
4-1/4
Length (In.)
11-5/8"
Width
3 5/8 in
Connection Size (In.)
3/4 MNPT
Length
11 5/8 in
Manufacturer Warranty Length
1 yr
Overall Height
4.3 in
Cable Length
12 ft
Overall Width
3.6 in
Overall Length
11.6 in

Details

Item
Mechanical Flowmeter
Type
Inline
Housing Material
Brass
Flow Material
Water
Connection Type
NPT
Max. Pressure
150 psi
Wetted Materials
Brass, Thermoplastic
Max. Viscosity
31 SUS
Flow Range
0.25 to 20 gpm
Fluid Temp. Range
35 Degrees to 105 Degrees F
Fitting
3/4 in NPT
Max. Pressure (PSI)
150
Flow Range (GPM)
.25 to 20
Max. Reed Switch Current (mA)
24mA
Display
5 Digit
Temp.
105 Degrees F
Flow Range @ GPM of Water
.25 to 20
Includes
Installation Couplings and Gaskets
Accuracy (%)
1.5
Max. Temp. (F)
105
Application
Water Flow Measurement
Standards
AWWA C-708
GPM Max.
20 gpm
Display Type
Analog
Seal Material
Natural Rubber
Shaft Material
Tungsten Steel
Output Type
Scaled Pulse
Product Type
Water Meter
Operating Pressure - Maximum
150 psi
Viscosity - Maximum
31 SUS
Unit Of Measure
Gallons
Includes Totalizer
Yes
Flow Rate - Minimum
0.25 gpm
Rotor Material
Plastic
Includes Flow Rate Adjustment Knob
No
Media Temperature - Minimum
35 Degrees F
Includes Pressure Gauge
No
O-Ring Material
Natural Rubber
Mounting Orientation
Universal
Wetted Material
Brass, Thermoplastic
Flow Rate - Maximum
20 gpm
Compatible Flow Material
Water
Voltage - Maximum
24V DC
Accuracy
+/-1.5%
Media Temperature - Maximum
105 Degrees F

Description

Mechanical Flowmeter, Product Type Water Meter, Accuracy +/-1.5 Percent, Connection Size 3/4 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 105 Degrees F, Media Temperature - Minimum 35 Degrees F, Viscosity - Maximum 31 SUS, Voltage - Maximum 24V DC, Housing Material Brass, Rotor Material Plastic, O-Ring Material Natural Rubber, Seal Material Natural Rubber, Shaft Material Tungsten Steel, Wetted Material Brass, Thermoplastic, Standards AWWA C-708

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.