Zoro Homepage

Flowmeter, Inline, 52 GPM, 1 In.

  • Mfr # MTR300

  • Zoro # G0433867


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Type
Inline
Housing Material
Brass
For Pipe Size
3/4 to 2 in
Flow Material
Water
Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTR300
Zoro #
G0433867
UPC #
-
Country of Origin
China

Dimensions

For Pipe Size
3/4 to 2 in
Connection Size
1 in
Length
15 5/8 in
Connection Size (In.)
1 MNPT
Length (In.)
15-5/8"
Cable Length
12 ft
Overall Length
15 in

Details

Item
Mechanical Flowmeter
Type
Inline
Housing Material
Brass
Flow Material
Water
Connection Type
NPT
Max. Pressure
150 psi
Max. Viscosity
31 SUS
Wetted Materials
Bronze, Thermoplastic
Flow Range
0.44 to 52 gpm
Fluid Temp. Range
35 Degrees to 105 Degrees F
Display
5 Digit
Max. Pressure (PSI)
150
Flow Range (GPM)
0.44 to 52
Thread
Male Pipe
Max. Temp. (F)
105
Accuracy (%)
1.5
GPM Max.
52 gpm
Flow Range @ GPM of Water
0.44 to 52
Shaft Material
Tungsten Steel
Output Type
Scaled Pulse
Seal Material
Natural Rubber
Standards
AWWA C-708
Display Type
Analog
Product Type
Water Meter
Mounting Orientation
Universal
Flow Rate - Maximum
50 gpm
Viscosity - Maximum
31 SUS
Media Temperature - Maximum
105 Degrees F
Includes Flow Rate Adjustment Knob
No
Includes Totalizer
Yes
Rotor Material
Plastic
Unit Of Measure
Gallons
Voltage - Maximum
24V DC
Compatible Flow Material
Water
Accuracy
+/-1.5%
O-Ring Material
Natural Rubber
Includes Pressure Gauge
No
Operating Pressure - Maximum
150 psi
Wetted Material
Bronze, Thermoplastic
Media Temperature - Minimum
35 Degrees F
Flow Rate - Minimum
0.75 gpm

Description

Mechanical Flowmeter, Product Type Water Meter, Accuracy +/-1.5 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 105 Degrees F, Media Temperature - Minimum 35 Degrees F, Viscosity - Maximum 31 SUS, Voltage - Maximum 24V DC, Housing Material Brass, Rotor Material Plastic, O-Ring Material Natural Rubber, Seal Material Natural Rubber, Shaft Material Tungsten Steel, Wetted Material Bronze, Thermoplastic, Standards AWWA C-708

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.