Rotary Gear Pump Head, SPN E12ALUO-S

  • Mfr # E12ALUO-S
  • Zoro # G123354605
product price: 
$
9,093.99
/ea
Free Shipping & Returns

Key Features

Series
Eclipse Series E12
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Flow Rate @ 25 psi
3.5 gpm
Gear Pump Type
External
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E12ALUO-S
Zoro #
G123354605
UPC #
0850058695914
Country of Origin
United States
Series
Eclipse Series E12
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Flow Rate @ 25 psi
3.5 gpm
Gear Pump Type
External
Flow Rate @ 75 psi
3.3 gpm
Shaft Material Stainless Steel Grade
316
Motor Mounting Type
Close Coupled
Includes Relief Valve
No Relief Valve Included
Flow Rate @ 60 psi
3.4 gpm
Viscosity - Maximum
5,000 cps
Item
Rotary Gear Pump Head
Operating Pressure - Maximum
300 psi
Flow Rate @ 50 psi
3.4 gpm
Required Horsepower
1 hp
Shaft Material
Stainless Steel
Bearing Material
Carbon Graphite
Flow Rate @ 125 psi
3.2 gpm
O-Ring Material
PTFE
Chemical Compatibility
Gear Design
Spur
Drive Type
Magnetic Drive
Flow Rate @ 100 psi
3.2 gpm
For Motor Speed - Maximum
1,750 RPM
Body Material
316 Stainless Steel
Gear Material
PTFE

Dimensions

Discharge Diameter
1/2 in
For Motor Frame Size
143TC, 145TC
Inlet Diameter
1/2 in

Description

Rotary Gear Pump Head, Body Material 316 Stainless Steel, Viscosity - Maximum 5,000 cps, Operating Pressure - Maximum 300 psi, Operating Temperature - Maximum 450 Degrees F, Operating Temperature - Minimum -40 Degrees F, Required Horsepower 1 hp, Flow Rate @ 100 psi 3.2 gpm, Gear Design Spur, Shaft Material Stainless Steel, Gear Material PTFE, Motor Mounting Type Close Coupled, Flow Rate @ 50 psi 3.4 gpm, Flow Rate @ 75 psi 3.3 gpm, O-Ring Material PTFE, Flow Rate @ 125 psi 3.2 gpm

Ratings & reviews