Chemical Metering Pump, 12 gpd, PVC Head

  • Mfr # LC03SA-VVC9-XXX
  • Zoro # G7898957
product price: 
$
550.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Maximum)
12 gpd
Discharge Connection Type
Tube
Seal Material
FKM
Viscosity (Maximum)
1,000 cps
Motor Thermal Protection
Auto
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LC03SA-VVC9-XXX
Zoro #
G7898957
UPC #
-
Country of Origin
United States
Flow Rate (Maximum)
12 gpd
Discharge Connection Type
Tube
Seal Material
FKM
Viscosity (Maximum)
1,000 cps
Motor Thermal Protection
Auto
Fitting Material
PVC
Head Material
PVC
Phase
Single
Degassing Valve Included
Yes
Diaphragm Material
CSPE/PTFE
Pump Drive Type
Solenoid
Turn Down Ratio
10:1
Priming
Self-Priming
Item
Chemical Metering Pump
Standards
CE, Conforms to ANSI/NSF 50 STD., ETL 9700150, NSF-61
Flow Rate (Minimum)
1.2 gpd
Media Temperature (Maximum)
104 Degrees F
Includes
Foot valve, Injection valve, 4' PVC suction tubing, 8' PE discharge tubing
Control Programs
Manual Control
Stroke Rate (Maximum)
125 stroke/min
Horsepower (Maximum)
1/5 hp
Reproducibility
+/-3.0%
Housing Material
Polypropylene
Chemical Compatibility
Hydrochloric Acid 10%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%
Intake Connection Type
Tube
Duty Cycle
Continuous
Nameplate Voltage
115V AC
Operating Pressure (Maximum)
80 psi
Ambient Temperature (Maximum)
125 Degrees F
Frequency
60 Hz
Number of Feeds
1
Check Ball Material
Ceramic

Dimensions

Length
5 in
Discharge Connection Size
3/8 in
Intake Connection Size
3/8 in
Cord Length
6 ft
Overall Height
9.9 in
Overall Width
9.5 in
Overall Length
5 in

Description

Chemical Metering Pump, Chemical Compatibility Hydrochloric Acid 10 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Control Programs Manual Control, Diaphragm Material CSPE/PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Tube, Fitting Material PVC, Flow Rate (Maximum) 12 gpd, Head Material PVC, Includes Foot valve, Injection valve, 4' PVC suction tubing, 8' PE discharge tubing, Intake Connection Size 3/8 in, Intake Connection Type Tube

Ratings & reviews