Chemical Metering Pump, 24 gpd, PVC Head

  • Mfr # LC04SA-VVC9-XXX
  • Zoro # G7899456
product price: 
$
490.99
/ea
Free Shipping & Returns

Key Features

Nameplate Voltage
115V AC
Operating Pressure (Maximum)
80 psi
Frequency
60 Hz
Overall Height
9.9 in
Horsepower (Maximum)
1/5 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LC04SA-VVC9-XXX
Zoro #
G7899456
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9.9 in
Cord Length
6 ft
Discharge Connection Size
3/8 in
Intake Connection Size
3/8 in
Overall Width
9.5 in
Length
5 in
Overall Length
5 in

Details

Nameplate Voltage
115V AC
Operating Pressure (Maximum)
80 psi
Frequency
60 Hz
Horsepower (Maximum)
1/5 hp
Standards
CE, Conforms to ANSI/NSF 50 STD., ETL 9700150, NSF-61
Media Temperature (Maximum)
104 Degrees F
Control Programs
Manual Control
Fitting Material
PVC
Stroke Rate (Maximum)
125 stroke/min
Includes
Foot valve, Injection valve, 4' PVC suction tubing, 8' PE discharge tubing
Reproducibility
+/-3.0%
Check Ball Material
Ceramic
Viscosity (Maximum)
1,000 cps
Discharge Connection Type
Tube
Housing Material
Polypropylene
Flow Rate (Minimum)
2.4 gpd
Phase
Single
Flow Rate (Maximum)
24 gpd
Pump Drive Type
Solenoid
Turn Down Ratio
10:1
Priming
Self-Priming
Seal Material
FKM
Duty Cycle
Continuous
Diaphragm Material
CSPE/PTFE
Ambient Temperature (Maximum)
125 Degrees F
Head Material
PVC
Degassing Valve Included
Yes
Chemical Compatibility
Hydrochloric Acid 10%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%
Number of Feeds
1
Intake Connection Type
Tube
Item
Chemical Metering Pump
Motor Thermal Protection
Auto

Description

Chemical Metering Pump, Chemical Compatibility Hydrochloric Acid 10 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Control Programs Manual Control, Diaphragm Material CSPE/PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Tube, Fitting Material PVC, Flow Rate (Maximum) 24 gpd, Head Material PVC, Includes Foot valve, Injection valve, 4' PVC suction tubing, 8' PE discharge tubing, Intake Connection Size 3/8 in, Intake Connection Type Tube

Ratings & reviews