ChemicalMeteringPump, 30gpd, GFPPHead

  • Mfr # LD54SA-PTC1-XXX
  • Zoro # G7899368
product price: 
$
520.99
/ea
Free Shipping & Returns

Key Features

Viscosity (Maximum)
1,000 cps
Intake Connection Size
3/8 in
Discharge Connection Type
Tube
Media Temperature (Maximum)
104 Degrees F
Check Ball Material
Ceramic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LD54SA-PTC1-XXX
Zoro #
G7899368
UPC #
-
Country of Origin
United States
Viscosity (Maximum)
1,000 cps
Discharge Connection Type
Tube
Media Temperature (Maximum)
104 Degrees F
Check Ball Material
Ceramic
Chemical Compatibility
Stroke Rate (Maximum)
125 stroke/min
Pump Drive Type
Solenoid
Fitting Material
Glass-Filled Polypropylene
Phase
Single
Control Programs
Manual Control
Turn Down Ratio
100:1
Reproducibility
+/-3.0%
Degassing Valve Included
No
Housing Material
Polypropylene
Item
Chemical Metering Pump
Seal Material
PTFE
Ambient Temperature (Maximum)
125 Degrees F
Horsepower (Maximum)
1/5 hp
Frequency
60 Hz
Includes
Foot valve, Injection valve, 4' PVC suction tubing, 8' PE discharge tubing
Nameplate Voltage
115V AC
Diaphragm Material
CSPE/PTFE
Priming
Self-Priming
Flow Rate (Maximum)
30 gpd
Standards
CE, Conforms to ANSI/NSF 50 STD., ETL 9700150
Flow Rate (Minimum)
6 gpd
Number of Feeds
1
Duty Cycle
Continuous
Operating Pressure (Maximum)
80 psi
Intake Connection Type
Tube
Head Material
Glass-Filled Polypropylene

Dimensions

Intake Connection Size
3/8 in
Overall Width
8.5 in
Overall Height
9.9 in
Discharge Connection Size
3/8 in
Cord Length
6 ft
Length
5 in
Overall Length
5 in

Description

Chemical Metering Pump

Ratings & reviews